Motion
3/4 L RLL
Random Length Shafting - Carbon Steel, 0.7500 in Diameter, 202.0000 in Overall Length, Steel, 60 HRC, Class - L
MI ITEM #05069068
MFR #3/4 L RLL
Price$351.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Random Length Shafting - Carbon Steel, 0.7500 in Diameter, 202.0000 in Overall Length, Steel, 60 HRC, Class - L
MI ITEM #05069068
MFR #3/4 L RLL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$351.60/each

Specifications

Dimensions

  • Actual Diameter
    0.7490 / 0.7495 in
  • Nominal Diameter  
    0.7500 in
  • Overall Length
    202.0000 in

Details

  • Component Type
    Shafting
  • Hardness
    60 HRC
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Measurement Standard
    Inch
  • Mount Material
    Steel
  • Shafting Style
    Random Length
  • Style
    Random Length Long
  • Technical Specifications
  • Tolerance Class
    Class - L
  • UPC_NO
    662486372752

Overview

Mfr description
3/4 CLASS L X 202" (RANDOM)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought