Motion
3/4 N RL
Random Length Shafting - Carbon Steel, 0.7500 in Diameter, 202.0000 in Overall Length, Steel, 60 HRC, Class - N
MI ITEM #05069069
MFR #3/4 N RL
Your Price$459.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Random Length Shafting - Carbon Steel, 0.7500 in Diameter, 202.0000 in Overall Length, Steel, 60 HRC, Class - N
MI ITEM #05069069
MFR #3/4 N RL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$459.75/each(List $574.69)

Overview

Mfr description
3/4 CLASS N X 202" (RANDOM)

Specifications

  • Component Type
    Shafting
  • Measurement Standard
    Inch
  • Nominal Diameter
  • Overall Length
    202.0000 in
  • Material
    Carbon Steel
  • Mount Material
    Steel
  • Shafting Style
    Random Length
  • Actual Diameter
    0.7498 / 0.7500 in
  • Hardness
    60 HRC
  • Tolerance Class
    Class - N
  • Manufacturer Catalog
  • Technical Specifications
  • Manufacturer Product Page
  • UPC_NO
    662486373100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text