Motion
3/4 S RL
Random Length Shafting - Carbon Steel, .750 in Diameter, 202.000 in Overall Length, Steel, 60 HRC, Class - S
Mi Item #05069070
MFR #3/4 S RL
Price$528.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Random Length Shafting - Carbon Steel, .750 in Diameter, 202.000 in Overall Length, Steel, 60 HRC, Class - S
Mi Item #05069070
MFR #3/4 S RL

Mfr description
3/4 CLASS S X 202" (RANDOM)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$528.11/each

Specifications

Dimensions

  • Actual Diameter
    0.7485 / 0.7490 in
  • Diameter
    19 mm, 0.7500 in
  • Nominal Diameter  
    .750 in
  • Overall Length
    202.000 in

Details

  • Component Type
    Shafting
  • Hardness
    60 HRC
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Material Grade
    1566
  • Measurement Standard
    Inch
  • Mount Material
    Steel
  • Series
    60 Case
  • Shafting Style
    Random Length
  • Style
    Ground and Polished
  • Technical Specifications
  • Tolerance Class
    Class - S
  • UPC_NO
    662486373155
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)