Motion
40 MM RL
Metric Random Length Shafting - Carbon Steel, 40 mm Diameter, 178.0000 in Overall Length, Steel, 60 HRC, Class - MM (ISO h6)
Mi Item #05069074
MFR #40 MM RL
Price$1,456.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Random Length Shafting - Carbon Steel, 40 mm Diameter, 178.0000 in Overall Length, Steel, 60 HRC, Class - MM (ISO h6)
Mi Item #05069074
MFR #40 MM RL

Mfr description
40MM CLASS M X 202" (RANDOM)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,456.27/each

Specifications

Dimensions

  • Actual Diameter
    39.99 / 40.00 mm
  • Nominal Diameter  
    40 mm
  • Overall Length
    178.0000 in

Details

  • Component Type
    Shafting
  • Hardness
    60 HRC
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Material Grade
    1566
  • Measurement Standard
    Metric
  • Mount Material
    Steel
  • Shafting Style
    Random Length
  • Technical Specifications
  • Tolerance Class
    Class - MM (ISO h6)
  • UPC_NO
    662486444954
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)