Motion
5 MM RL
Random Length Shafting - Carbon Steel, 5 mm Diameter, 75.000 in Overall Length, Steel, 60 HRC, Class - MM (ISO h6)
MI ITEM #05069075
MFR #5 MM RL
Price$188.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Random Length Shafting - Carbon Steel, 5 mm Diameter, 75.000 in Overall Length, Steel, 60 HRC, Class - MM (ISO h6)
MI ITEM #05069075
MFR #5 MM RL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$188.23/each

Specifications

Dimensions

  • Actual Diameter
    4.99 / 5.00 mm
  • Diameter
    5 mm, 0.1970 in
  • Nominal Diameter  
    5 mm
  • Overall Length
    75.000 in

Details

  • Component Type
    Shafting
  • Hardness
    60 HRC
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Measurement Standard
    Metric
  • Mount Material
    Steel
  • Shafting Style
    Random Length
  • Technical Specifications
  • Tolerance Class
    Class - MM (ISO h6)
  • UPC_NO
    662486448907

Overview

Mfr description
5MM CLASS M X 94" (RANDOM)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought