Motion
8 MM SS RL

THOMSON (ALTRA)
8 MM SS RL

Random Length Shafting - 440C Stainless Steel, 8 mm Diameter, 166.000 in Overall Length, Stainless Steel 440C, 50 HRC, Class - MM (ISO h6)
MI ITEM #05069082
MFR #8 MM SS RL
List Price$1,017.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
8 MM SS RL

Random Length Shafting - 440C Stainless Steel, 8 mm Diameter, 166.000 in Overall Length, Stainless Steel 440C, 50 HRC, Class - MM (ISO h6)
MI ITEM #05069082
MFR #8 MM SS RL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,017.65/each for your price

Overview

Mfr description
8MM CLASS M SS X 178" (RANDOM)

Specifications

  • Component Type
    Shafting
  • Measurement Standard
    Metric
  • Nominal Diameter
  • Overall Length
    166.000 in
  • Material
    440C Stainless Steel
  • Mount Material
    Stainless Steel 440C
  • Shafting Style
    Random Length
  • Actual Diameter
    7.99 / 8.00 mm
  • Hardness
    50 HRC
  • Tolerance Class
    Class - MM (ISO h6)
  • Manufacturer Catalog
  • Technical Specifications
  • Manufacturer Product Page
  • UPC_NO
    662486461197

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text