Motion
41971
Nut Driver - Hollow Shank Style, 1/4 in Hex Size
MI ITEM #05069171
MFR #41971
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nut Driver - Hollow Shank Style, 1/4 in Hex Size
MI ITEM #05069171
MFR #41971

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9-41971 1/4" NUT DRIVER

Specifications

  • Hex Size
    1/4 in
  • Shank Style
    Hollow
  • Replaceable Shaft
    Fixed Shaft
  • Non Sparking
    Not Non-Sparking
  • Corrosion Resistant
    Corrosion-Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text