1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CRAFTSMAN
42861
Center Punch - 3/8 in Point Diameter, 4-1/2 in Overall Length, Hex Handle/Body Style
Mi Item #
05069173
MFR #
42861
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Punches, Chisels and Engravers
Center Punches
CRAFTSMAN 42861
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRAFTSMAN
42861
Center Punch - 3/8 in Point Diameter, 4-1/2 in Overall Length, Hex Handle/Body Style
Mi Item #
05069173
MFR #
42861
Mfr description
9-42861 3/8 X 4-1/2 IN. CENTER PUNCH
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Length
4-1/2 in
Point Diameter
3/8 in
Details
Automatic
Not Automatic
Finish Coating
Black
Handle/Body Style
Hex
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items