Motion
42883
Pin Punch - 1/8 in Point Diameter, 4-1/2 in Overall Length, Steel Material, Hex Handle/Body Style
MI ITEM #05069175
MFR #42883
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin Punch - 1/8 in Point Diameter, 4-1/2 in Overall Length, Steel Material, Hex Handle/Body Style
MI ITEM #05069175
MFR #42883

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9-42883 1/8 X 4-1/2 IN. PIN PUNCH

Specifications

  • Point Diameter
    1/8 in
  • Overall Length
    4-1/2 in
  • Material
    Steel
  • Handle/Body Style
    Hex
  • Finish Coating
    Black Oxide
  • Non Sparking
    Not Non-Sparking

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text