Specifications
Dimensions
- Box End Wrench Size20 mm
- Open End Wrench Size20 mm
- Overall Length10-1/4 in
Details
- Body MaterialSteel
- Finish CoatingChrome
- Measurement SystemMetric
- Socket Shape12 PT
Overview
Mfr description
9-42937 20MM COMBINATION WRENCH 12PT