1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CRAFTSMAN
44202
Handle - 1/2 in Drive, 18 in Length, Alloy Steel, Handle
MI ITEM #
05069184
MFR #
44202
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Socket Accessories
CRAFTSMAN 44202
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRAFTSMAN
44202
Handle - 1/2 in Drive, 18 in Length, Alloy Steel, Handle
MI ITEM #
05069184
MFR #
44202
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
9-44202 1/2"DR X 18" OAL BREAKER BAR
Specifications
Accessory Type
Handle
Drive Size
1/2 in
Material
Alloy Steel
Length/Diameter
18 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data