Motion
44339
Non-Impact Socket - Imperial, 3/8 in Drive Size, 7/8 in Socket Size, 6 PT, Standard Type
MI ITEM #05069186
MFR #44339
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 3/8 in Drive Size, 7/8 in Socket Size, 6 PT, Standard Type
MI ITEM #05069186
MFR #44339

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9-44339 7/8 IN. SOCKET, 12 PT. 3/8

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Imperial
  • Socket Size
    7/8 in
  • Socket Points
    6 PT
  • Material
    Steel
  • Shaft Style
    Standard Straight
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text