Motion
46755
Key Set - Steel
MI ITEM #05069188
MFR #46755
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Key Set - Steel
MI ITEM #05069188
MFR #46755

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9-46755 13 PIECE SET METRIC HEX KEYS

Specifications

  • Set Type
    Key Set
  • Minimum Hex Size
    1.5 mm
  • Maximum Hex Size
    10 mm
  • Drive Style
    Hex
  • Material
    Steel
  • Hex Size
    1.5 mm, 10 mm, 2.5 mm, 2 mm, 3 mm, 4.5 mm, 4 mm, 5.5 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm
  • Ball End
    Ball End
  • Non Sparking
    Not Non-Sparking
  • Corrosion Resistant
    Corrosion-Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text