Motion
43499
Non-Impact Socket - Imperial, 1/4 in Drive Size, 1/2 in Socket Size, 6 PT, Standard Type
MI ITEM #05069191
MFR #43499
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 1/4 in Drive Size, 1/2 in Socket Size, 6 PT, Standard Type
MI ITEM #05069191
MFR #43499

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9-43499 1/2 IN. SOCKET, 6 PT. 1/4

Specifications

  • Drive Size
    1/4 in
  • Measurement System
    Imperial
  • Socket Size
    1/2 in
  • Socket Points
    6 PT
  • Material
    Steel
  • Overall Length
    3.0000 in
  • Shaft Style
    Standard Straight
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text