Motion
45385
Tongue & Groove Adjustable Joint Pliers - 7/8 in OAL, Textured Grip, Tongue & Groove
MI ITEM #05069193
MFR #45385
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tongue & Groove Adjustable Joint Pliers - 7/8 in OAL, Textured Grip, Tongue & Groove
MI ITEM #05069193
MFR #45385

Mfr description
9-45385 7" ARC JOINT PLIERS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    7/8 in

Details

  • Adjustment Type
    Tongue & Groove
  • Handle Style
    Textured
  • Includes Cutter
    Cutter Not Included
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Serrated
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)