Motion
CP7729
3/8 Inch Air Impact Wrench, Pistol Handle, Max Torque Reverse Output 415 ft. lbf / 563 Nm, 9400 RPM, Twin Hammer
MI ITEM #05069259
MFR #CP7729
List Price$374.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8 Inch Air Impact Wrench, Pistol Handle, Max Torque Reverse Output 415 ft. lbf / 563 Nm, 9400 RPM, Twin Hammer
MI ITEM #05069259
MFR #CP7729

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$374.71/each for your price

Overview

Mfr description
CP7729 3/8 IMPACT WRENCH
  • Lightweight composite housing, twin hammer impact mechanism, and magnesium clutch housing for high durability
  • Side-2-Side reverse / forward technology with 3 positive power settings to maximise operator comfort

Specifications

  • Drive Size
    3/8 in
  • Inlet size
    1/4 in
  • Maximum Speed
    9400 rpm
  • Air Consumption
    20.0 cfm
  • Air Pressure
    90 psi
  • Variable Speed
    Variable Speed
  • Reversible
    Reversible
  • Ratcheting
    Ratcheting
  • Handle Type
    Pistol
  • Material
    Composite
  • Handle Style
    Pistol
  • Overall Length
    6.4 in
  • Number Of Pieces
    1
  • Tool Weight
    6.4 lb
  • Manufacturer Upc Number
    15451591298
  • UPC_NO
    015451591298

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text