Motion
155043
Tool Bag - Number of Compartments: 22, Not Water Resistant
MI ITEM #05069287
MFR #155043
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Bag - Number of Compartments: 22, Not Water Resistant
MI ITEM #05069287
MFR #155043

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
155043 BAG TOOL 16" BIG FOOT

Specifications

  • Tool Bag Style
    Tote
  • Number Of Compartments
    22
  • Waterproof Or Water Resistant
    Not Water Resistant
  • Depth
    8-1/2 in
  • Height
    10 in
  • Length
    16 in
  • Rolling
    Non-Rolling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text