Motion
2202CC
Silicone Sealant - Transparent, Silicone Base, 10.1 oz, Cartridge, 24 hr Cure Time
MI ITEM #05069323
MFR #2202CC
Price$15.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Silicone Sealant - Transparent, Silicone Base, 10.1 oz, Cartridge, 24 hr Cure Time
MI ITEM #05069323
MFR #2202CC

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$15.38/each

Specifications

Dimensions

  • Package Size
    10.1 oz

Details

  • Application
    Bonding, Industrial
  • Chemical Base
    Silicone
  • Color
    Transparent
  • Cure Time
    24 hr
  • Operating Temperature Range
    -76 to +350 °F
  • Package Type
    Cartridge
  • Standards Met
    NSF/ANSI Std 51,UL QMFZ2,QMFZ8 FDA Reg No. 21,CFR 177.2600 Mil Spec A-46106B
  • UPC_NO
    051728400252

Overview

Mfr description
2202CC CLEAR 300ML, 10.1 OZ CARTRIDGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought