Motion
2206C
Silicone Composition, 300 ml Size, Cartridge Container, Red Color
Mi Item #05069330
MFR #2206C
Price$25.98/cq
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Silicone Composition, 300 ml Size, Cartridge Container, Red Color
Mi Item #05069330
MFR #2206C

Mfr description
2206C RED 300 ML, 10.1 OZ CARTRIDGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.98/cq

Specifications

Dimensions

  • Container Size
    300 ml

Details

  • Certification
    NSF
  • Color
    Red
  • Composition
    Silicone
  • Container Type
    Cartridge
  • Lubricant Type
    High Temperature Silicone
  • Max Operating Temperature
    500 °F
  • Min Operating Temperature
    -76 °F
  • Series
    2206
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)