Motion
2200CC
Silicone Sealant - Transparent, Silicone Base, 10.1 oz, Cartridge, 24 hr Cure Time
Mi Item #05069356
MFR #2200CC
Price$12.90/cq
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Silicone Sealant - Transparent, Silicone Base, 10.1 oz, Cartridge, 24 hr Cure Time
Mi Item #05069356
MFR #2200CC

Mfr description
2200CC CLEAR 300ML, 10.1OZ CARTRIDGE
  • General industrial sealing and adhesive applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.90/cq

Specifications

Dimensions

  • Package Size
    10.1 oz
  • Weight
    9.90 lbs

Details

  • Application
    Bonding, Industrial
  • Chemical Base
    Silicone
  • Color
    Transparent
  • Cure Time
    24 hr
  • Operating Temperature Range
    -76 to +350 °F
  • Package Type
    Cartridge
  • Standards Met
    NSF/ANSI Std 51,UL QMFZ2,QMFZ8 FDA Reg No. 21,CFR 177.2600 Mil Spec A-46106B
  • UPC_NO
    051728400016
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)