Motion
645-41110-3
Oil & Grease Pump - Electric Pump, 0.73 in³/min Flow Rate
Mi Item #05069549
MFR #645-41110-3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil & Grease Pump - Electric Pump, 0.73 in³/min Flow Rate
Mi Item #05069549
MFR #645-41110-3

Mfr description
645-41110-3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Flow Rate
    0.73 in³/min
  • Lubrication Type
    Oil & Grease
  • Max Operating Temperature
    +70 °C
  • Maximum Operating Pressure
    4350 psi
  • Min Operating Temperature
    -40 °C
  • Pump Type
    Electric Pump
  • Voltage
    12 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)