Overview
Mfr description
46801 BRASS BRISTLE STRIPPING BRUSH
Specifications
- Brush ShapeBlock with Handle
- Bristle MaterialBrass
- Bristle Length5/8 in
- Face Size Lxw2-1/4 x 1-1/8 in
- UPC_NO079423468018
- Product TypeHandle-Style Wire Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data