Motion
EGB1220-E40-Z

INA (SCHAEFFLER)
EGB1220-E40-Z

Die & Mold Plain-bearing - 12 mm Bore, 20 mm Length
Mi Item #05069716
MFR #EGB1220-E40-Z
Price$7.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
EGB1220-E40-Z

Die & Mold Plain-bearing - 12 mm Bore, 20 mm Length
Mi Item #05069716
MFR #EGB1220-E40-Z

Mfr description
EGB1220-E40-Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.27/each

Specifications

Dimensions

  • Inside Diameter
    12 mm
  • Outside Diameter
    14 mm
  • Overall Length
    20 mm
  • Weight
    0.198 oz

Details

  • Operating Temperature Range
    -328 to 536 °F
  • Product Type
    Die & Mold Plain-Bearings
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    ISO 3547
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)