Motion
GRL-B821-40-R

GROVE GEAR
GRL-B821-40-R

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 2.0600 in Center Distance, Solid Shaft Input, 0.5000 in Input Size, Solid Output, 1.0000 in Output Size, Right Hand Output
MI ITEM #05069729
MFR #GRL-B821-40-R
List Price$1,685.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRL-B821-40-R

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 2.0600 in Center Distance, Solid Shaft Input, 0.5000 in Input Size, Solid Output, 1.0000 in Output Size, Right Hand Output
MI ITEM #05069729
MFR #GRL-B821-40-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,685.34/each for your price

Overview

Mfr description
GRLB821-40-R OHIO REDUCER 40:1 RIGHT

Specifications

  • Center Distance
    2.0600 in
  • Ratio
    40:1
  • Input Type
    Solid Shaft
  • Input Size
    0.5000 in
  • Output Type
    Solid
  • Output Size
    1.0000 in
  • Output Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text