1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
COLUMBUS MCKINNON CORP
M626020
Eye Style Latchlok Hook - 5/8 in
MI ITEM #
05069759
MFR #
M626020
List Price
$367.77
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Chain, Wire Rope, and Hardware
Chain Hardware
COLUMBUS MCKINNON CORP M626020
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COLUMBUS MCKINNON CORP
M626020
Eye Style Latchlok Hook - 5/8 in
MI ITEM #
05069759
MFR #
M626020
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$367.77
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
M626020 LATCHLOK HOOK EYE 5/8" ASM PAINT
Specifications
Hook Type
Eye Style Latchlok Hook
Hook Size
5/8 in
Width
1.81 in
Length
7.37 in
Weight
16.50 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data