Motion
VW1
BRG DB BALL V GDEWHL STL SHLD SZ1
MI ITEM #05069822
MFR #VW1
Your Price$47.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRG DB BALL V GDEWHL STL SHLD SZ1
MI ITEM #05069822
MFR #VW1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$47.03/each(List $54.09)

Overview

Mfr description
VW1 V GUIDE WHEEL SHIELDED

Specifications

  • Weight
    0.11 lbs
  • Material
    Steel
  • Outside Diameter
    20 mm
  • Overall Width
    0.3100 in
  • Product Type
    V-Groove Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text