Motion
WGH1-220-640

LUBRI-LOY COMPANY
WGH1-220-640

White Graphite High Temperature Food Grade Chain Oil
Mi Item #05069823
MFR #WGH1-220-640
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRI-LOY COMPANY
WGH1-220-640

White Graphite High Temperature Food Grade Chain Oil
Mi Item #05069823
MFR #WGH1-220-640

Mfr description
WGH1-220-640 WHITE GRAPHITE HIGH TEMP CH
  • High Temp Food Grade with White Graphite
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • ISO Grade
    220
  • Weight
    35 lb

Details

  • Harmonization Code
    2710.19.3080
  • Oil Type
    Proprietary Food Grade Synthetic
  • Product Type
    Direct Food Contact Oil
  • Prop 65 Statement
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)