Specifications
Dimensions
- End 1 Size1/4 in, 3/8 in
- End 2 Size1/4 in, 3/8 in
Details
- Adapter Type90° Elbow
- End 1 StyleFemale JIC Swivel, Male JIC
- End 1 Thread7/16-20 UNF, 9/16-18 UNF
- End 2 StyleFemale JIC Swivel, Male JIC
- End 2 Thread7/16-20 UNF, 9/16-18 UNF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- ManufacturerName (description attribute)Brennan
- MaterialSteel
- PlatingTrivalent Zinc
- Series6500