Motion
35RIV-35-2C/L E12LP SP1A

PEER CHAIN
35RIV-35-2C/L E12LP SP1A

Attachment Chain - Standard Series, 35 / 3/8 in Pitch, Riveted
MI ITEM #05069946
MFR #35RIV-35-2C/L E12LP SP1A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
35RIV-35-2C/L E12LP SP1A

Attachment Chain - Standard Series, 35 / 3/8 in Pitch, Riveted
MI ITEM #05069946
MFR #35RIV-35-2C/L E12LP SP1A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35RIV-35-2C/L E12LP SP1A CHAIN
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
  • Hot dipped lubrication ensures 100% lubrication of all chain components to extend wear life and reduce maintenance costs.
  • Optional PEER Quest chain employs solid, one-piece cold formed bushings which improves wear resistance and provides superior defiance to elongation.
  • Optional Heavy Series chain incorporates thicker plates for greater strength and durability.
  • Optional PEER Zinc or Nickel plating prior to chain assembly provides corrosion resistance enhancing chain life and performance.

Specifications

  • Chain Size & Pitch
    35 / 3/8 in
  • Number Of Strands Across
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    35 / 3/8 in
  • Standards Met
    ANSI
  • Series
    Standard
  • Number Of Strands
    1
  • Product Type
    Attachment Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text