Specifications
Dimensions
- Bore Diameter63 mm
- Overall Height90 mm
- Overall Length1271 mm
- Overall Width148 mm
- Port Size3/8 BSPT
- Rod SizeM18x1.5
- Rod Size / ThreadM18x1.5 Male ISO
- Stroke1025 mm
- Unlocking Port Size1/4 BSPT
Details
- Cushion TypeCushion Both Ends
- Made to OrderYes
- Maximum Operating Pressure+145 psi
- Minimum Operating Pressure+12 psi
- Mounting TypeTrunnion
- Operating Pressure Range+12 to +145 psi
- Operating Temperature Range+15 to +160 °F
- Piston ActionDouble-Acting
- Port GenderFemale
- Port Thread StandardBSPT
- Product TypeLocking Air Cylinders
- Proof Pressure+218 psi
- Rod GenderMale
- Rod Thread StandardISO
- Rod TypeSingle Rod
Overview
Mfr description
CNA2T63-1025-D-X142US