Motion
6232-21
6232-21 Milwaukee - Deep Cut Variable Speed Band Saw Kit
Mi Item #05069955
MFR #6232-21
Price$525.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6232-21 Milwaukee - Deep Cut Variable Speed Band Saw Kit
Mi Item #05069955
MFR #6232-21

Mfr description
6232-21 DEEP CUT VARIABLE SPEED BAND SAW
  • Powerful 11 amp motor
  • Job Site Armor™ technology features proprietary composite material, crush zone barriers provide long-lasting rugged protection
  • All metal direct drive delivers maximum tool life with all metal direct drive gearing system, while requiring less servicing than a chain drive
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$525.64/each

Specifications

Dimensions

  • Blade Length
    44-7/8 in
  • Blade Width
    1/2 in
  • Maximum Depth of Cut
    5 in
  • Overall Length
    21 in
  • Tool Weight
    14-1/2 lb

Details

  • Amperage
    11 A
  • Includes
    Carrying Case
  • Material
    Composite
  • Maximum Speed
    380 sfpm
  • Number Of Pieces
    2
  • Power Rating
    11 A, 120 V
  • Variable Speed
    Variable Speed
  • Voltage
    120 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)