Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MultiTask® General Purpose Work Gloves - Medium Size, PVC Coated, Hook & Loop Cuff, Synthetic Leather Material
MI ITEM #05069963
MFR #924M

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
924 M LIGHT GLOVE

Specifications

  • Glove Size
    M or Size 8
  • Material Type
    Leather Palm Gloves - Spandex Back
  • Leather Material Type
    Synthetic Leather
  • Leather Grade
    No Grade Listed
  • Color
    Black, White
  • Back Material
    Nylon/Spandex
  • Coating Coverage
    Palm & Fingers
  • Cuff Type
    Hook & Loop
  • Hand Type
    Pair
  • Palm Features
    Foam Padded Palm
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Wing
  • Description Keyword
    Unlined
  • Material
    Synthetic Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought