Motion
PAK122
Spill Containment Pallet - Polyethylene, 45000 lbs Load Capacity, 375 gal Sump Capacity, Dimensions: 62-1/2 x 313 x 8-3/4 in
Mi Item #05070010
MFR #PAK122
Price$6,143.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spill Containment Pallet - Polyethylene, 45000 lbs Load Capacity, 375 gal Sump Capacity, Dimensions: 62-1/2 x 313 x 8-3/4 in
Mi Item #05070010
MFR #PAK122

Mfr description
PAK122 FIVE IBC MODULAR SPILL PALLET
  • Flow-through connections let components share sump capacity to help you meet storage regulations; more economical than individual units
  • Each heavy-duty pallet section supports 9,000 lb. UDL and accommodates almost any size IBC unit
  • Pallet sections and tanks are 100% polyethylene to resist corrosion and most chemicals, including acids, solvents and oils
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,143.43/each

Specifications

Dimensions

  • Dimensions
    62-1/2 x 313 x 8-3/4 in
  • Height
    8.7500 in
  • Length
    313.0000 in
  • Weight
    885 lbs
  • Width
    62.5000 in

Details

  • Drain
    No Drain
  • Load Capacity
    45000 lbs
  • Material
    Polyethylene
  • Number Of Drums
    5 IBCs
  • Number of Grates
    10
  • Sump Capacity
    375 gal (US)
  • Type
    Spill Containment Pallet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)