Motion
RSDG40-30D
CYL, STOPPER, DBL ACT, SW CAPABLE
MI ITEM #05070201
MFR #RSDG40-30D
List Price$126.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CYL, STOPPER, DBL ACT, SW CAPABLE
MI ITEM #05070201
MFR #RSDG40-30D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$126.71/each for your price

Overview

Mfr description
RSDG40-30D CYL, STOPPER, DBL ACT, SW

Specifications

  • Rod Construction Type
    Round Bar Type
  • Country of Origin
    JP
  • Mounting Adjustability
    Adjustable Mounting
  • Bore Diameter
  • Stroke
    30 mm
  • Piston Action
    Double-Acting
  • Roller Material
    Resin
  • Cushion Type
    Rubber Bumper
  • Options Included
    Magnetized, Switch Ready
  • Proof Pressure
    +1.5 MPa
  • Operating Pressure Range
    Maximum of +1 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Overall Length
    165 mm
  • Overall Width
    80 mm
  • Overall Height
    80 mm
  • Mounting Type
    Flange
  • Port Size
    1/8 BSPT
  • Maximum Operating Pressure
    +1 Mpa2
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Rod Size
    25 mm
  • Series
    RSG
  • Product Type
    Stopper Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text