Motion
634
Radial/Deep Groove Ball Bearing - Straight Bore, 4 mm ID, 16 mm OD, 5 mm Width, Open, Without Snap Ring
MI ITEM #05070300
MFR #634
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 4 mm ID, 16 mm OD, 5 mm Width, Open, Without Snap Ring
MI ITEM #05070300
MFR #634

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    4 mm
  • Outside Diameter  
    16 mm
  • Overall Width  
    5 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    634-U-A BEARING RADIAL BALL
  • Long Description
    The 634 is a 4 mm bore radial/deep groove ball bearing with a 16 mm OD and 5 mm width, open for standard use.
  • Manufacturer Catalog Number
    634
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106979784

Overview

Mfr description
634 BEARING RADIAL BALL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought