Motion
12-349-7
Outside Micrometer, Range: 0" to 1", Measurement Type: Mechanical, Thimble Type: Ratchet, Carbide
MI ITEM #05070301
MFR #12-349-7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Outside Micrometer, Range: 0" to 1", Measurement Type: Mechanical, Thimble Type: Ratchet, Carbide
MI ITEM #05070301
MFR #12-349-7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
12-349-7 MICROMETER OUTSIDE 0-1" .0001"

Specifications

  • Minimum Measurement
    0 in
  • Maximum Measurement
    1 in
  • Measurement Type
    Mechanical
  • Digital Counter
    None
  • Thimble Type
    Ratchet
  • Measuring Face Material
    Carbide
  • Graduation
    0.0001 in
  • Accuracy
    0.00016 in
  • Data Output
    None
  • Water Resistance Rating
    None
  • Finish Coating
    Satin Chrome
  • Includes
    Certificate of Calibration Traceable to NIST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text