Overview
Mfr description
12-350-5 MICROMETER OUTSIDE 1"-2" .0001"
Specifications
- Minimum Measurement1 in
- Maximum Measurement2 in
- Measurement TypeMechanical
- Digital CounterNone
- Thimble TypeRatchet
- Measuring Face MaterialCarbide
- Graduation0.0001 in
- Accuracy0.00016 in
- Data OutputNone
- Water Resistance RatingNone
- Finish CoatingSatin Chrome
- IncludesCertificate of Calibration Traceable to NIST
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data