Motion
69746097
18" Long, 1/64, 1/32" and 0.5, 1mm Graduation, Flexible Steel Rule English/Metric Graduation Style, 3/4" Wide, Silver, Satin Chrome Finish
MI ITEM #05070304
MFR #69746097
Price$23.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
18" Long, 1/64, 1/32" and 0.5, 1mm Graduation, Flexible Steel Rule English/Metric Graduation Style, 3/4" Wide, Silver, Satin Chrome Finish
MI ITEM #05070304
MFR #69746097

Mfr description
13-874-3 RULE 18" MET/ENG FLEX CHRM 1/64
  • Flexible rules are designed to measure curves or round surfaces. Thinner rules are typically more flexible.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.31/each

Specifications

Dimensions

  • Blade Length
    18 in
  • Blade Width
    3/4 in
  • Graduation
    1/64 in, 1/32 in
  • Length
    18 in
  • Width
    3/4 in

Details

  • Color
    Silver
  • Finish Coating
    Chrome
  • Flexible Or Rigid
    Flexible
  • Folding
    Does Not Fold
  • Graduation Style
    English/Metric
  • Includes Hook
    No
  • Includes Slide Rule
    Slide Rule Not Included
  • Magnetic
    No
  • Material
    Steel
  • Reading Orientation
    Left to Right

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)