Motion
03883980
Electronic Caliper - LCD Type, 0 to 6 in Range, 0.0010 in Resolution, 1.5748 in Jaw Length, Super Polymid Jaw Material
Mi Item #05070308
MFR #03883980
Price$109.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electronic Caliper - LCD Type, 0 to 6 in Range, 0.0010 in Resolution, 1.5748 in Jaw Length, Super Polymid Jaw Material
Mi Item #05070308
MFR #03883980

Mfr description
30-440-2 DIGITAL CALIPER 6" .001
  • This caliper does not have an IP rating or offer any special protection against dust or water.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$109.44/each

Specifications

Dimensions

  • Includes Inside Diameter Jaws
    Yes
  • Jaw Length
    1.5748 in
  • Resolution
    0.0010 in

Details

  • Accuracy
    ±0.004 in, ±0.1 mm
  • Accuracy Plus Minus
    0.0040 in
  • Application
    Depth, Inside Diameter, Outside Diameter, Step
  • Battery Type
    SR44
  • Data Output
    None
  • Display Type
    LCD
  • Includes
    Case
  • Includes Depth Measurement Rod
    Yes
  • IP Rating
    None
  • Jaw Material
    Super Polymid
  • Maximum Measurement
    6 in
  • Measurement Range
    0 to 6 in
  • Metric Imperial Conversion
    Conversion Included
  • Offset Jaw
    No
  • Power Source
    Battery
  • Thumb Roller
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)