Motion
67642678
2 to 500 Ra micro inch Surface Finish, Nickel, Surface Finish Comparator 30 Specimens, Includes 2, 4, 8, 16, 32, 63, 125, 250 and 500 micro inch Surface Finishes, Includes Instructions and Case
Mi Item #05070309
MFR #67642678
Price$278.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 to 500 Ra micro inch Surface Finish, Nickel, Surface Finish Comparator 30 Specimens, Includes 2, 4, 8, 16, 32, 63, 125, 250 and 500 micro inch Surface Finishes, Includes Instructions and Case
Mi Item #05070309
MFR #67642678

Mfr description
30-695-1 SURFACE ROUGHNESS STANDARDS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$278.82/each

Specifications

Details

  • Accessory Type
    Comparators
  • Includes
    16, 32, 63 Reaming, 16, 32, 63, 125, 250, 500 Horizontal Milling, 16, 32, 63, 125, 250, 500 Turning, 16, 32, 63, 125, 250, 500 Vertical Milling, 2, 4, 8 Flat Lapping, 2, 4, 8, 16, 32, 63 Grinding, Instructions
  • Includes Case
    Yes
  • Includes Instructions
    Yes
  • Machining Process
    Flat Lapping, Grinding, Horizontal Milling, Reaming, Turning, Vertical Milling
  • Material
    Nickel
  • Surface Finishes Included
    125.0000 in, 16.0000 in, 2.0000 in, 250.0000 in, 32.0000 in, 4.0000 in, 500.0000 in, 63.0000 in, 8.0000 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)