Motion
40-145-5
10x Max Magnification, 1-3/8 Inch Lense Diameter, Pocket and Hand Held Optical Comparator Reticle No. 5
MI ITEM #05070310
MFR #40-145-5
Price$295.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10x Max Magnification, 1-3/8 Inch Lense Diameter, Pocket and Hand Held Optical Comparator Reticle No. 5
MI ITEM #05070310
MFR #40-145-5

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$295.86/each

Specifications

Dimensions

  • Diameter
    1-1/2 in
  • Lens Diameter
    1-3/8 in
  • Maximum Magnification
    10x

Details

  • Field of View
    1-3/8 in
  • Includes Case
    Yes
  • Includes Charts
    Includes Charts
  • Includes Light Source
    No Light Source
  • Magnification
    10 x
  • Number Of Reticles Charts
    1
  • PSC Code
    6625
  • Reticle Number
    5
  • Reticles Charts Included
    Yes

Overview

Mfr description
40-145-5 OPTICAL HAND COMPARATOR 10X #5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought