Motion
03183795
10x Magnification, Plastic Loupe - 1 Lens
Mi Item #05070311
MFR #03183795
Price$69.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10x Magnification, Plastic Loupe - 1 Lens
Mi Item #05070311
MFR #03183795

Mfr description
40-151-3 LOUPE EYE 10X (2)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$69.21/each

Specifications

Dimensions

  • Maximum Magnification
    10x

Details

  • Field of View
    Full
  • Folding
    No
  • Includes Light Source
    No
  • Magnification
    10 x
  • Material
    Plastic
  • Number Of Lenses
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)