Specifications
Dimensions
- Lens Diameter15/16 in
Details
- FoldingNo
- IncludesLight Source
- Includes Light SourceLight Source Not Included
- Lens ShapeRound
- Magnification10 x
- Magnification Range10x~10x
- MaterialPlastic (Holder)
- Number Of Lenses1
Overview
Mfr description
40-158-8 LOUPE EYE 10X LIGHT