Motion
82-971-3
DC15 Grade, Carbide SNU-Style Turning Insert, Diamond Shaped, 5.56mm maximum inscribed circle
MI ITEM #05070319
MFR #82-971-3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC15 Grade, Carbide SNU-Style Turning Insert, Diamond Shaped, 5.56mm maximum inscribed circle
MI ITEM #05070319
MFR #82-971-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
82-971-3 INSERT EPMT 050202 EN DC15-P25

Specifications

  • Insert Style
    SNU
  • Material
    Carbide
  • Finish Coating
    Uncoated
  • Manufacturer Grade
    DC15
  • Shape
    Diamond
  • Inscribed Circle
    5.56 mm
  • Application
    Turning
  • Cutting Direction
    Right Hand Cut
  • Full Insert Style Code
    SNU050202DC15

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text