Motion
68073
Spray Bottle - Color: White, Polyethylene (Bottle), Polypropylene (Closure), Polypropylene Copolymer (Draw Tube) Material, 250 mL Capacity
Mi Item #05070338
MFR #68073
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spray Bottle - Color: White, Polyethylene (Bottle), Polypropylene (Closure), Polypropylene Copolymer (Draw Tube) Material, 250 mL Capacity
Mi Item #05070338
MFR #68073

Mfr description
68073 BOTTLE WASH 250ML TUBE/TIPNALGENE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Additional Details
    Leakproof
  • Bottle Configuration
    Bottle with Tube
  • Capacity
    250 mL
  • Color
    White
  • Material
    Polyethylene (Bottle), Polypropylene (Closure), Polypropylene Copolymer (Draw Tube)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)