Specifications
Dimensions
- Length36 in
Details
- ApplicationUse to Burn Weeds, Melt Ice, Starting Campfires
- Energy Used20000 Btu/h
- Flame TypeAdjustable
- Gas ServiceMAPP/PRO
- SeriesJT850
- TypeSelf-Igniting Outdoor Torch
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)