Specifications
Dimensions
- Blade Length0.4 in
- Jaw Length0.53 in
- Overall Length4.8 in
Details
- Cutting Capacity0.04 in
- Ergonomic HandleNon-Ergonomic Handle
- Handle ColorBlue
- ResharpenedCannot Be Resharpened
Overview
Mfr description
S412 CUTTERS SUPER FLUSH 4.8" OVAL HEAD