Motion
S414
Wire Cutter - 0.04 in Cutting Capacity, 4.8000 in Overall Length
MI ITEM #05070483
MFR #S414
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - 0.04 in Cutting Capacity, 4.8000 in Overall Length
MI ITEM #05070483
MFR #S414

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S414 CUTTERS FULL FLUSH 4.8" OVAL SLIM

Specifications

  • Overall Length
    4.8000 in
  • Cutting Capacity
    0.04 in
  • Cutting Capacity (Copper & Aluminum)
    1.20 mm;0.0470 in
  • Jaw Length
    0.53 in
  • Jaw Thickness
    6.50 mm;0.2500 in
  • Blade Length
    0.4 in
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Material
    Cushion Grip
  • Handle Color
    Blue
  • Resharpened
    Cannot Be Resharpened
  • Blade Finish
    Polished
  • Application
    Electronics Assembly
  • Material
    Alloy Steel
  • Harmonization Code
    8203.20.6030
  • Cutter Type
    Diagonal
  • Handle Style
    Cushion Grip
  • Number Of Pieces
    1
  • Body Material
    Alloy Steel
  • Color
    Blue
  • Description
    Diagonal Cutting Pliers
  • Handle Type
    Cushion Grip
  • High Leverage
    No
  • Insulated
    No
  • Overall Depth
    0.2500 in, 6.50 mm
  • Single Part Height
    6.50 mm;0.2500 in
  • Single Part Length
    130 mm;5.1200 in
  • Single Part Width
    11.20 mm;0.4400 in
  • Tool Width
    11.20 mm;0.4400 in
  • Length
    5.1200 in, 130 mm
  • Width
    0.4400 in, 11.20 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text