Motion
S421
Wire Cutter - 0.04 in Cutting Capacity, Spring Return, 4.8 in Overall Length
MI ITEM #05070487
MFR #S421
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - 0.04 in Cutting Capacity, Spring Return, 4.8 in Overall Length
MI ITEM #05070487
MFR #S421

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S421 CUTTERS TAPER SLIM SUPER FLUSH

Specifications

  • Overall Length
    4.8 in
  • Cutting Capacity
    0.04 in
  • Jaw Length
    0.53 in
  • Blade Length
    0.4 in
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Color
    Blue
  • Resharpened
    Cannot Be Resharpened

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text