Motion
S615E
Wire Cutter - 0.080 in Cutting Capacity, 6.3300 in Overall Length
Mi Item #05070491
MFR #S615E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - 0.080 in Cutting Capacity, 6.3300 in Overall Length
Mi Item #05070491
MFR #S615E

Mfr description
S615E CUTTERS FLUSH 6.33" TAPERED HEAD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    0.60 in
  • Handle Length
    4.0000 in, 101.60 mm
  • Height
    0.4400 in, 11.20 mm
  • Jaw Length
    0.80 in
  • Jaw Thickness
    11.20 mm;0.4400 in
  • Length
    5.8750 in, 149.20 mm
  • Overall Depth
    0.4400 in, 11.20 mm
  • Overall Length
    6.3300 in
  • Single Part Height
    11.20 mm;0.4400 in
  • Single Part Length
    149.20 mm;5.8750 in
  • Single Part Width
    15 mm;0.5900 in
  • Tool Weight
    113.4 g, 4 oz
  • Tool Width
    15 mm;0.5900 in
  • Weight
    113.4 g, 4 oz
  • Width
    0.5900 in, 15 mm

Details

  • Application
    Electronics Assembly
  • Blade Finish
    Polished
  • Body Material
    High Carbon Steel
  • Color
    Blue
  • Cutter Type
    Diagonal
  • Cutting Capacity
    0.080 in
  • Cutting Capacity (Copper & Aluminum)
    14 AWG
  • Description
    Diagonal Cutting Pliers
  • Ergonomic Handle
    Ergonomic Handle
  • Handle Color
    Blue
  • Handle Material
    Cushion Grip
  • Handle Style
    Cushion Grip
  • Handle Type
    Cushion Grip
  • Harmonization Code
    8203.20.6030
  • High Leverage
    No
  • Insulated
    No
  • Material
    High Carbon Steel
  • Number Of Pieces
    1
  • Resharpened
    Cannot Be Resharpened
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)